- Ball Bearing Insert
- 2 1/2 in Inner Diameter
- 4.921 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
| Inner Ring Hub Diameter | 3.433 in |
| Bearing Type | Ball Bearing |
| Seal Type | Flingers Only - Free Running |
| Short Hub Length | 1.062 in |
| Series | 200 |
| Snap Ring Thickness | 0.109375 in |
| Thread Size | 3/8-24 |
| O.D. | 4.921 in |
| Bore Dia. [Max] | 3 3/16 in |
| Outer Ring Width | 1.374 in |
| Duty | Standard-Duty |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 8620 lbf |
| Snap Ring | With Snap Ring |
| Bore Dia. [Min] | 1/2 in |
| Lubrication | Exxon Ronex MP |
| Snap Ring O.D. | 5 9/32 in |
| Locking Device | Setscrew Locking |
| I.D. | 2 1/2 in |
| Set Screw Torque | 290 to 325 in lb |
| O.D. Type | Straight w/ Snap Ring |
| Dynamic Load Rating | 14040 lbf |
| Static Load Rating [Max] | 8620 lbf |
| Length Through Bore | 2.75 in |
| RPM [Max] | 4600 rpm |
| Weight | 5.55 LB |
| EAN or UPC | 662864003674 |

