- Ball Bearing Insert
- 2 7/16 in Inner Diameter
- 4.33 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
| Lubrication | High Temperature Grease Almsol 1250 |
| Static Load Rating | 8080 lbf |
| Short Hub Length | 1 in |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Snap Ring O.D. | 4 9/16 in |
| Duty | Standard-Duty |
| Outer Ring Width | 1.249 in |
| O.D. Type | Straight w/ Snap Ring |
| Inner Ring Hub Diameter | 3.012 in |
| Static Load Rating [Max] | 8080 lbf |
| RPM [Max] | 3000 rpm |
| Length Through Bore | 2.5625 in |
| Temperature Range [Max] | 400 °F |
| Snap Ring | With Snap Ring |
| Set Screw Torque | 290 to 325 in lb |
| O.D. | 4.33 in |
| Locking Device | Setscrew Locking |
| Bore Dia. [Min] | 1/2 in |
| Radial Internal Clearance | C5 |
| Seal Type | Viton Seals |
| Snap Ring Thickness | 0.09375 in |
| I.D. | 2 7/16 in |
| Bore Dia. [Max] | 3 3/16 in |
| Thread Size | 3/8-24 |
| Dynamic Load Rating | 11840 lbf |
| Series | 200 |
| Weight | 3.9 LB |
| EAN or UPC | 793699331189 |

