- Ball Bearing Insert
- 2 1/4 in Inner Diameter
- 4.33 in Outer Diameter
- Standard-Duty
- Centrik-Lok Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- Centrik-lok shaft locking device
| Collar O.D. | 3 1/2 in |
| Bearing Type | Ball Bearing |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring O.D. | 4 9/16 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Flingers Only - Free Running |
| Snap Ring | With Snap Ring |
| Static Load Rating [Max] | 8080 lbf |
| Thread Size | 3/8-24 |
| Lubrication | Mobil Velocite #10 Oil |
| RPM [Max] | 5300 rpm |
| Inner Ring Hub Diameter | 3.012 in |
| Set Screw Torque | 165 to 185 in lb |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 3 3/16 in |
| Static Load Rating | 8080 lbf |
| Duty | Standard-Duty |
| Outer Ring Width | 1.249 in |
| Short Hub Length | 1 in |
| Locking Device | Centrik-Lok Locking |
| I.D. | 2 1/4 in |
| Dynamic Load Rating | 11840 lbf |
| Series | 200 |
| Locking Collar Width | 9/16 in |
| Length Through Bore | 2.59375 in |
| O.D. | 4.33 in |
| Snap Ring Thickness | 0.09375 in |
| Weight | 4.54 LB |
| EAN or UPC | 793699331127 |

