- Ball Bearing Insert
- 2 1/8 in Inner Diameter
- Standard-Duty
- Centrik-Lok Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- Centrik-lok shaft locking device
- Nylaplate-K seal
| O.D. Type | Straight w/ Snap Ring |
| Duty | Standard-Duty |
| Snap Ring | With Snap Ring |
| Temperature Range [Min] | -20 °F |
| Inch/Metric | Inch Bore |
| Bore Dia. [Max] | 3 3/16 in |
| Temperature Range [Max] | 275 °F |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| I.D. | 2 1/8 in |
| Capacity | Standard Capacity |
| Material | Steel |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Locking Device | Centrik-Lok Locking |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Preload Level | None |
| Seal Type | N Lip Seals |
| Series | 200 |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Lithium Base |
| Origin | Wide Inner Ring |
| Bore Dia. [Min] | 1/2 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | Nylon |
| Weight | 3.33 LB |
| EAN or UPC | 662864004947 |

