- Ball Bearing Insert
- 2 1/16 in Inner Diameter
- Standard-Duty
- Setscrew Locking Device
| Bore Dia. [Min] | 1/2 in |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Seal Type | N Lip Seals |
| I.D. | 2 1/16 in |
| Snap Ring | With Snap Ring |
| Locking Device | Setscrew Locking |
| Duty | Standard-Duty |
| O.D. Type | Straight w/ Snap Ring |
| Bore Dia. [Max] | 3 3/16 in |
| Weight | 3.18 LB |
| EAN or UPC | 662864035019 |

