- Ball Bearing Insert
- 1 3/4 in Inner Diameter
- 3.346 in Outer Diameter
- Standard-Duty
- Centrik-Lok Locking Device
| Bore Dia. [Max] | 3 3/16 in |
| Lubrication | Exxon Ronex MP |
| Snap Ring | With Snap Ring |
| RPM [Max] | 6800 rpm |
| Outer Ring Width | 1.092 in |
| Snap Ring Thickness | 0.0625 in |
| O.D. Type | Straight w/ Snap Ring |
| Bearing Type | Ball Bearing |
| Inner Ring Hub Diameter | 2.083 in |
| Static Load Rating [Max] | 4590 lbf |
| Locking Device | Centrik-Lok Locking |
| Series | 200 |
| Static Load Rating | 4590 lbf |
| O.D. | 3.346 in |
| Short Hub Length | 3/4 in |
| Dynamic Load Rating | 7370 lbf |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 165 to 185 in lb |
| Duty | Standard-Duty |
| I.D. | 1 3/4 in |
| Locking Collar Width | 7/16 in |
| Length Through Bore | 1.96875 in |
| Snap Ring O.D. | 3 19/32 in |
| Collar O.D. | 2 3/4 in |
| Seal Type | Flingers Only - Free Running |
| Bore Dia. [Min] | 1/2 in |
| Thread Size | 5/16-24 |
| Weight | 2.18 LB |
| EAN or UPC | 662864004787 |

