- Ball Bearing Insert
- 1 5/8 in Inner Diameter
- 3.346 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- K-lok shaft locking device
- Nylaplate-K seal
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Inner Ring Width | 1 15/16 in |
| RPM [Max] | 5330 rpm |
| Lubrication | Exxon Ronex MP |
| Series | 200 |
| No. in Set | Single Bearing |
| Material | Steel |
| Lubricant | Lithium Base |
| Dynamic Load Rating | 7370 lbf |
| Duty | Standard-Duty |
| Capacity | Standard Capacity |
| Length Through Bore | 1.9375 in |
| Outer Ring Width | 1.092 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Snap Ring Thickness | 0.0625 in |
| Static Load Rating [Max] | 4450 lbf |
| Seal Type | N Lip Seals |
| Inner Ring Hub Diameter | 2.281 in |
| Short Hub Length | 3/4 in |
| Seal Material | Nylon |
| Bore Dia. [Min] | 1/2 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -20 °F |
| Thread Size | 5/16-24 |
| O.D. Type | Straight w/ Snap Ring |
| Precision | Standard |
| Static Load Rating | 4590 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.062 in |
| Bore Type | Round Bore |
| I.D. | 1 5/8 in |
| Bore Dia. [Max] | 3 3/16 in |
| Inch/Metric | Inch Bore |
| O.D. | 3.346 in |
| Cage Type | Metal |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Set Screw Torque | 165 to 185 in lb |
| Contact Angle | 0° |
| Snap Ring | With Snap Ring |
| Preload Level | None |
| Snap Ring O.D. | 3 19/32 in |
| Enclosure | Double Sealed |
| Origin | Wide Inner Ring |
| Weight | 2.205 LB |
| EAN or UPC | 662864003032 |

