- Ball Bearing Insert
- 1 5/8 in Inner Diameter
- 3.346 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- K-lok shaft locking device
| Snap Ring O.D. | 3 19/32 in |
| Material | Steel |
| RPM [Max] | 4000 rpm |
| O.D. | 3.346 in |
| O.D. Type | Straight w/ Snap Ring |
| Seal Type | Viton Seals |
| Length Through Bore | 1.9375 in |
| Thread Size | 5/16-24 |
| Bore Dia. [Max] | 3 3/16 in |
| Temperature Range [Max] | 400 °F |
| Inner Ring Hub Diameter | 2.281 in |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 1/2 in |
| Static Load Rating | 4590 lbf |
| Set Screw Torque | 165 to 185 in lb |
| Snap Ring | With Snap Ring |
| Locking Device | Setscrew Locking |
| Snap Ring Thickness | 0.0625 in |
| Lubrication | Special Lubricant Almsol 1250 |
| Dynamic Load Rating | 7370 lbf |
| Static Load Rating [Max] | 4590 lbf |
| Short Hub Length | 3/4 in |
| I.D. | 1 5/8 in |
| Series | 200 |
| Outer Ring Width | 1.092 in |
| Weight | 2.19 LB |
| EAN or UPC | 698210033767 |

