
- Ball Bearing Insert
- 1 1/2 in Inner Diameter
- 3.149 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- K-lok shaft locking device
Static Load Rating [Max] | 4460 lbf |
Outer Ring Width | 1.092 in |
I.D. | 1 1/2 in |
Seal Type | Flingers Only - Free Running |
Dynamic Load Rating | 7330 lbf |
O.D. | 3.149 in |
Snap Ring Thickness | 0.0625 in |
Thread Size | 5/16-24 |
RPM [Max] | 7500 rpm |
Length Through Bore | 1.9375 in |
Static Load Rating | 4460 lbf |
Locking Device | Setscrew Locking |
Temperature Range [Max] | 225 °F |
Bore Dia. [Min] | 1/2 in |
Inner Ring Hub Diameter | 2.083 in |
Snap Ring | With Snap Ring |
Lubrication | Exxon Ronex MP |
Bearing Type | Ball Bearing |
O.D. Type | Straight w/ Snap Ring |
Series | 200 |
Duty | Standard-Duty |
Bore Dia. [Max] | 3 3/16 in |
Snap Ring O.D. | 3 25/64 in |
Set Screw Torque | 165 to 185 in lb |
Short Hub Length | 3/4 in |
Weight | 2.03 LB |
EAN or UPC | 662864002967 |
