- Ball Bearing Insert
- 1 7/16 in Inner Diameter
- 2.834 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- K-lok shaft locking device
| Snap Ring Thickness | 0.0625 in |
| Set Screw Torque | 165 to 185 in lb |
| Temperature Range [Min] | -40 °F |
| Cage Material | Steel |
| Seal Type | Flingers Only - Free Running |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Length Through Bore | 1.6875 in |
| Thread Size | 5/16-24 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 225 °F |
| Outer Ring Width | 0.936 in |
| Series | 200 |
| Ball Material | Steel |
| Snap Ring O.D. | 3 5/64 in |
| Static Load Rating | 3440 lbf |
| Cage Type | Metal |
| Dynamic Load Rating | 5810 lbf |
| I.D. | 1 7/16 in |
| Enclosure | Double Sealed |
| Radial Internal Clearance | Normal |
| Locking Device | Setscrew Locking |
| Inch/Metric | Inch Bore |
| Fillet Radius | 0.04 in |
| RPM [Max] | 8400 rpm |
| Short Hub Length | 0.688 in |
| Seal Material | Metal |
| O.D. Type | Straight w/ Snap Ring |
| Duty | Standard-Duty |
| Static Load Rating [Max] | 3000 lbf |
| Bore Dia. [Min] | 1/2 in |
| No. in Set | Single Bearing |
| Preload Level | None |
| Bore Dia. [Max] | 3 3/16 in |
| O.D. | 2.834 in |
| Rows of Balls | Single |
| Lubricant | Lithium Base |
| Origin | Wide Inner Ring |
| Inner Ring Width | 1 11/16 in |
| Lubrication | Exxon Ronex MP |
| Snap Ring | With Snap Ring |
| Bearing Type | Ball Bearing |
| Inner Ring Hub Diameter | 1.847 in |
| Capacity | Standard Capacity |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Weight | 1.48 LB |
| EAN or UPC | 793699273762 |

