Skip to content Skip to navigation menu
Link-BeltER22

ER22

200 Series Standard-Duty Ball Bearing Insert
Item #102122187
  • Ball Bearing Insert
  • 1 3/8 in Inner Diameter
  • 2.834 in Outer Diameter
  • Standard-Duty
  • Setscrew Locking Device
Link-BeltER22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • 1 3/8 in Inner Diameter
  • 2.834 in Outer Diameter
  • Standard-Duty
  • Setscrew Locking Device

description

  • ER type ball bearing inserts are commonly used in mounted bearing assemblies.

features

  • Nylaplate-K seal
  • K-lok shaft locking device
Rows of Balls Single
Static Load Rating 3440 lbf
Origin Wide Inner Ring
I.D. 1 3/8 in
Enclosure Double Sealed
Short Hub Length 0.688 in
Duty Standard-Duty
Temperature Range [Max] 225 °F
Thread Size 5/16-24
Lubrication Exxon Ronex MP
O.D. Type Straight w/ Snap Ring
Capacity Standard Capacity
Preload Level None
Bore Dia. [Min] 1/2 in
Set Screw Torque 165 to 185 in lb
Temperature Range [Min] -20 °F
Ball Material Steel
Material Steel
Series 200
Snap Ring O.D. 3 5/64 in
Bore Type Round Bore
Length Through Bore 1.6875 in
O.D. 2.834 in
Inch/Metric Inch Bore
Precision Standard
Radial Internal Clearance Normal
Inner Ring Width 1 11/16 in
RPM [Max] 6850 rpm
Contact Angle
Radial Internal Clearance Specification Normal Clearance
Cage Material Steel
Snap Ring Thickness 0.0625 in
Static Load Rating [Max] 3000 lbf
Locking Device Setscrew Locking
Seal Material Nylon
Fillet Radius 0.04 in
Snap Ring With Snap Ring
Bore Dia. [Max] 3 3/16 in
Outer Ring Width 0.936 in
No. in Set Single Bearing
Inner Ring Hub Diameter 1.847 in
Cage Type Metal
Dynamic Load Rating 5810 lbf
Precision Level Standard (ABEC 1)
Bearing Type Ball Bearing
Lubricant Lithium Base
Seal Type N Lip Seals
Weight 1.239 LB
EAN or UPC 662864002561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison