- Ball Bearing Insert
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- K-lok shaft locking device
| Length Through Bore | 34.92 mm |
| Snap Ring | With Snap Ring |
| Static Load Rating | 1760 lbf |
| Seal Material | Metal |
| RPM [Max] | 11400 rpm |
| Seal Type | Flingers Only - Free Running |
| Outer Ring Width | 19.02 mm |
| Inner Ring Hub Diameter | 33.35 mm |
| I.D. | 25 mm |
| Thread Size | M6 x 1 |
| Bore Dia. [Max] | 3 3/16 in |
| Series | 200 |
| Lubrication | Exxon Ronex MP |
| Bore Dia. [Min] | 1/2 in |
| Snap Ring Thickness | 1.2 mm |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 1760 lbf |
| Snap Ring O.D. | 57.6 mm |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 3150 lbf |
| O.D. | 52 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Short Hub Length | 12.9 mm |
| O.D. Type | Straight w/ Snap Ring |
| Set Screw Torque | 87 to 92 in lb |
| Weight | 0.57 LB |
| EAN or UPC | 793699363517 |

