- Ball Bearing Insert
- 1 3/16 in Inner Diameter
- Standard-Duty
- Setscrew Locking Device
| O.D. Type | Straight w/ Snap Ring |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Seal Type | N Lip Seals |
| I.D. | 1 3/16 in |
| Locking Device | Setscrew Locking |
| Bore Dia. [Min] | 1/2 in |
| Snap Ring | With Snap Ring |
| Duty | Standard-Duty |
| Bore Dia. [Max] | 3 3/16 in |
| Lubrication | Special Grease |
| Weight | 0.82 LB |
| EAN or UPC | 662864026826 |

