- Ball Bearing Insert
- 1 1/8 in Inner Diameter
- 2.44 in Outer Diameter
- Standard-Duty
- Centrik-Lok Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- Centrik-lok shaft locking device
| Bore Dia. [Min] | 1/2 in |
| Locking Collar Width | 7/16 in |
| Lubrication | Exxon Ronex MP |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 0.874 in |
| O.D. | 2.44 in |
| Seal Material | Metal |
| O.D. Type | Straight w/ Snap Ring |
| Static Load Rating [Max] | 2530 lbf |
| Inner Ring Hub Diameter | 1.587 in |
| Length Through Bore | 1.53125 in |
| Set Screw Torque | 87 to 92 in lb |
| Short Hub Length | 5/8 in |
| Duty | Standard-Duty |
| Dynamic Load Rating | 4390 lbf |
| Snap Ring Thickness | 0.046875 in |
| Snap Ring | With Snap Ring |
| Thread Size | 1/4-28 |
| Snap Ring O.D. | 2 21/32 in |
| Collar O.D. | 2 in |
| RPM [Max] | 9800 rpm |
| Series | 200 |
| Temperature Range [Max] | 225 °F |
| I.D. | 1 1/8 in |
| Bore Dia. [Max] | 3 3/16 in |
| Static Load Rating | 2530 lbf |
| Seal Type | Flingers Only - Free Running |
| Locking Device | Centrik-Lok Locking |
| Bearing Type | Ball Bearing |
| Weight | 0.96 LB |
| EAN or UPC | 793699296785 |

