- Ball Bearing Insert
- 1 in Inner Diameter
- Standard-Duty
- Centrik-Lok Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- Centrik-lok shaft locking device
- Nylaplate-K seal
| Bore Dia. [Min] | 1/2 in |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Snap Ring | With Snap Ring |
| Duty | Standard-Duty |
| O.D. Type | Straight w/ Snap Ring |
| Locking Device | Centrik-Lok Locking |
| Seal Type | N Lip Seals |
| I.D. | 1 in |
| Bore Dia. [Max] | 3 3/16 in |
| Weight | 0.63 LB |
| EAN or UPC | 662864004145 |

