- Ball Bearing Insert
- 1 in Inner Diameter
- Standard-Duty
- Setscrew Locking Device
| I.D. | 1 in |
| Seal Type | Flingers Only - Free Running |
| Material | Steel |
| Bore Dia. [Max] | 3 3/16 in |
| Lubrication | Special Lubricant |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 1/2 in |
| Duty | Standard-Duty |
| Series | 200 |
| Weight | 0.56 LB |
| EAN or UPC | 662864043069 |

