- Ball Bearing Insert
- 1 in Inner Diameter
- 2.047 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- K-lok shaft locking device
| Snap Ring | With Snap Ring |
| Outer Ring Width | 0.749 in |
| Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Bore Dia. [Min] | 1/2 in |
| Temperature Range [Max] | 400 °F |
| Static Load Rating | 1760 lbf |
| Lubrication | Special Lubricant Almsol 1250 |
| Locking Device | Setscrew Locking |
| Duty | Standard-Duty |
| Length Through Bore | 1.375 in |
| Static Load Rating [Max] | 1760 lbf |
| Seal Type | Viton Seals |
| I.D. | 1 in |
| Short Hub Length | 0.508 in |
| Thread Size | 1/4-28 |
| Bearing Type | Ball Bearing |
| Snap Ring Thickness | 0.046875 in |
| Bore Dia. [Max] | 3 3/16 in |
| RPM [Max] | 6800 rpm |
| O.D. | 2.047 in |
| Series | 200 |
| Inner Ring Hub Diameter | 1.313 in |
| Snap Ring O.D. | 2 17/64 in |
| Dynamic Load Rating | 3150 lbf |
| Set Screw Torque | 87 to 92 in lb |
| Weight | 0.57 LB |
| EAN or UPC | 793699294019 |

