- Ball Bearing Insert
- 7/8 in Inner Diameter
- 2.047 in Outer Diameter
- Standard-Duty
- Centrik-Lok Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- Centrik-lok shaft locking device
- Nylaplate-K seal
| Preload Level | None |
| Seal Type | N Lip Seals |
| Precision | Standard |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 225 °F |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Duty | Standard-Duty |
| Origin | Wide Inner Ring |
| Material | Steel |
| Outer Ring Width | 0.749 in |
| Snap Ring O.D. | 2 17/64 in |
| Inner Ring Hub Diameter | 1.313 in |
| Dynamic Load Rating | 3150 lbf |
| Seal Material | Nylon |
| Bearing Type | Ball Bearing |
| Static Load Rating | 1760 lbf |
| Precision Level | Standard (ABEC 1) |
| Snap Ring Thickness | 0.046875 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Type | Round Bore |
| Snap Ring | With Snap Ring |
| Lubrication | Exxon Ronex MP |
| Lubricant | Lithium Base |
| Locking Device | Centrik-Lok Locking |
| Set Screw Torque | 87 to 92 in lb |
| Contact Angle | 0° |
| Enclosure | Double Sealed |
| Collar O.D. | 1 5/8 in |
| Inch/Metric | Inch Bore |
| Locking Collar Width | 23/64 in |
| I.D. | 7/8 in |
| Capacity | Standard Capacity |
| Short Hub Length | 0.508 in |
| Thread Size | 1/4-28 |
| Cage Material | Steel |
| Static Load Rating [Max] | 1760 lbf |
| Length Through Bore | 1.40625 in |
| Radial Internal Clearance | Normal |
| Bore Dia. [Max] | 3 3/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| RPM [Max] | 9600 rpm |
| O.D. Type | Straight w/ Snap Ring |
| O.D. | 2.047 in |
| Series | 200 |
| Weight | 0.609 LB |
| EAN or UPC | 662864004022 |

