- Ball Bearing Insert
- 7/8 in Inner Diameter
- 2.047 in Outer Diameter
- Standard-Duty
- Centrik-Lok Locking Device
| Dynamic Load Rating | 3150 lbf |
| Outer Ring Width | 0.749 in |
| Snap Ring Thickness | 0.046875 in |
| Bore Dia. [Max] | 3 3/16 in |
| Bore Dia. [Min] | 1/2 in |
| Series | 200 |
| Short Hub Length | 0.508 in |
| Static Load Rating | 1760 lbf |
| O.D. | 2.047 in |
| Seal Type | Flingers Only - Free Running |
| Temperature Range [Max] | 225 °F |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring | With Snap Ring |
| Locking Collar Width | 23/64 in |
| Length Through Bore | 1.40625 in |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 87 to 92 in lb |
| Lubrication | Mobil Velocite #10 Oil |
| Static Load Rating [Max] | 1760 lbf |
| Snap Ring O.D. | 2 17/64 in |
| I.D. | 7/8 in |
| RPM [Max] | 11400 rpm |
| Thread Size | 1/4-28 |
| Locking Device | Centrik-Lok Locking |
| Duty | Standard-Duty |
| Inner Ring Hub Diameter | 1.313 in |
| Collar O.D. | 1 5/8 in |
| Weight | 0.66 LB |
| EAN or UPC | 793699293791 |

