
- Ball Bearing Insert
- 7/8 in Inner Diameter
- 2.047 in Outer Diameter
- Standard-Duty
- Centrik-Lok Locking Device
Bore Dia. [Max] | 3 3/16 in |
Lubrication | Exxon Ronex MP |
Temperature Range [Max] | 225 °F |
Short Hub Length | 0.508 in |
Static Load Rating [Max] | 1760 lbf |
Thread Size | 1/4-28 |
Bore Dia. [Min] | 1/2 in |
Snap Ring Thickness | 0.046875 in |
Inner Ring Hub Diameter | 1.313 in |
Duty | Standard-Duty |
Bearing Type | Ball Bearing |
Snap Ring O.D. | 2 17/64 in |
O.D. | 2.047 in |
Series | 200 |
Set Screw Torque | 87 to 92 in lb |
Snap Ring | With Snap Ring |
RPM [Max] | 11400 rpm |
Dynamic Load Rating | 3150 lbf |
I.D. | 7/8 in |
Locking Collar Width | 23/64 in |
O.D. Type | Straight w/ Snap Ring |
Seal Type | Flingers Only - Free Running |
Outer Ring Width | 0.749 in |
Static Load Rating | 1760 lbf |
Collar O.D. | 1 5/8 in |
Locking Device | Centrik-Lok Locking |
Length Through Bore | 1.40625 in |
Weight | 0.65 LB |
EAN or UPC | 662864004039 |
