Skip to content Skip to navigation menu
Link-BeltER14

ER14

200 Series Standard-Duty Ball Bearing Insert
Item #102124243
  • Ball Bearing Insert
  • 7/8 in Inner Diameter
  • 2.047 in Outer Diameter
  • Standard-Duty
  • Setscrew Locking Device
Link-BeltER14
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • 7/8 in Inner Diameter
  • 2.047 in Outer Diameter
  • Standard-Duty
  • Setscrew Locking Device

description

  • ER type ball bearing inserts are commonly used in mounted bearing assemblies.

features

  • K-lok shaft locking device
  • Nylaplate-K seal
Temperature Range [Max] 225 °F
RPM [Max] 9600 rpm
Lubrication Exxon Ronex MP
Bore Type Round Bore
Static Load Rating [Max] 1560 lbf
Material Steel
Preload Level None
Radial Internal Clearance Specification Normal Clearance
Origin Wide Inner Ring
Temperature Range [Min] -20 °F
O.D. 2.047 in
Set Screw Torque 87 to 92 in lb
Rows of Balls Single
Seal Material Nylon
Snap Ring O.D. 2 17/64 in
Duty Standard-Duty
Precision Level Standard (ABEC 1)
Capacity Standard Capacity
Cage Material Steel
Static Load Rating 1760 lbf
Inner Ring Hub Diameter 1.313 in
Outer Ring Width 0.749 in
Snap Ring With Snap Ring
Thread Size 1/4-28
Inch/Metric Inch Bore
Length Through Bore 1.375 in
Enclosure Double Sealed
I.D. 7/8 in
Series 200
Snap Ring Thickness 0.046875 in
Precision Standard
O.D. Type Straight w/ Snap Ring
Lubricant Lithium Base
Locking Device Setscrew Locking
Radial Internal Clearance Normal
Seal Type N Lip Seals
Fillet Radius 0.04 in
Contact Angle
Ball Material Steel
Short Hub Length 0.508 in
Inner Ring Width 1 3/8 in
Bore Dia. [Min] 1/2 in
Bearing Type Ball Bearing
Dynamic Load Rating 3150 lbf
Bore Dia. [Max] 3 3/16 in
Cage Type Metal
No. in Set Single Bearing
Weight 0.479 LB
EAN or UPC 662864001649
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison