- Ball Bearing Insert
- 3/4 in Inner Diameter
- 1.85 in Outer Diameter
- Standard-Duty
- Centrik-Lok Locking Device
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- Centrik-lok shaft locking device
| Short Hub Length | 0.405 in |
| Snap Ring O.D. | 2 1/16 in |
| Locking Collar Width | 23/64 in |
| Collar O.D. | 1 1/2 in |
| Snap Ring | With Snap Ring |
| Inner Ring Hub Diameter | 1.154 in |
| O.D. | 1.85 in |
| Snap Ring Thickness | 0.046875 in |
| Bore Dia. [Max] | 3 3/16 in |
| Length Through Bore | 1.23438 in |
| Duty | Standard-Duty |
| Dynamic Load Rating | 2870 lbf |
| I.D. | 3/4 in |
| Static Load Rating | 1480 lbf |
| O.D. Type | Straight w/ Snap Ring |
| Locking Device | Centrik-Lok Locking |
| RPM [Max] | 13400 rpm |
| Outer Ring Width | 0.624 in |
| Series | 200 |
| Bore Dia. [Min] | 1/2 in |
| Bearing Type | Ball Bearing |
| Seal Type | Flingers Only - Free Running |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 1480 lbf |
| Lubrication | Exxon Ronex MP |
| Thread Size | 1/4-28 |
| Set Screw Torque | 33 to 40 in lb |
| Weight | 0.55 LB |
| EAN or UPC | 662864003995 |

