- Solid Pillow Block
| Base Height | 2 1/4 in |
| Base Width | 3 1/2 in |
| Shaft Dia. | 3.4375 in |
| Locking Device | Adapter Mounted |
| Length Through Bore | 4.29 in |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Series | B22600 |
| Bolt Size | 7/8 in |
| Housing Height | 7 1/2 in |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Base Length | 13 13/16 in |
| Handle / Housing Material | Cast Iron |
| Weight | 42.9 LB |
| EAN or UPC | 793699002881 |

