- Solid Pillow Block
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Series | B22600 |
| Bolt Size | 5/8 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 3.08 in |
| Base Width | 2 1/2 in |
| Base Length | 8 7/8 in |
| Shaft Dia. | 1.9375 in |
| Base Height | 1 5/16 in |
| Locking Device | Adapter Mounted |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 4 9/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Weight | 11.34 LB |
| EAN or UPC | 793699015935 |

