- Solid Pillow Block
| Bearing Design | Expansion |
| Flange Type | 4-Bolt Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 1.5 in |
| Locking Device | Single Setscrew Locking Collar |
| Series | B22400 |
| Weight | 11.62 LB |
| EAN or UPC | 793699560633 |

