- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 11/16" Shaft
- 3 1/8" Base to Center
- 8 25/32" Bolt Centers
features
- Cast iron housing
- Two-bolt base
- Expansion
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Size Code | B448 |
| Base Length | 11 13/16 in |
| Misalignment Range | ±2° |
| Bolt Hole Spacing Range [Min] | 7 13/16 in |
| Collar Extension | 27/32 in |
| Base Height | 1 7/8 in |
| Temperature Range [Max] | 200 °F |
| Housing Width | 3 3/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 9 3/4 in |
| Bolt Size | 3/4 in |
| Seal Type | Clearance Seals |
| RPM [Max] | 1950 rpm |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Series | B22400 |
| Overall Width | 4 1/32 in |
| Bolt Hole Spacing | 8 25/32 in |
| Bearing Design | Expansion |
| Center of Bearing to End of Cover | 2 25/32 in |
| Lubrication | Relubricatable |
| Center of Bearing to Front of Inner Ring | 2 7/16 in |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -20 °F |
| Shaft Dia. | 2.6875 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Bolt Hole Spacing - Width | N/A |
| Locking Device | Setscrew Locking Collar |
| Base Width | 3 3/16 in |
| Housing Height | 6 5/16 in |
| Collar O.D. | 4 3/16 in |
| Weight | 28.48 LB |
| EAN or UPC | 662327025618 |

