- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 3/16" Shaft
- 2 1/2" Base to Center
- 7 9/32" Bolt Centers
features
- Cast iron housing
- Two-bolt base
- Expansion
- Self-aligning
- Factory adjusted and sealed
- Spring locking collar
| Collar O.D. | 3 3/8 in |
| Housing Height | 5 in |
| Center of Bearing to End of Cover | 2 7/16 in |
| Length Through Bore | 3.3125 in |
| Collar Extension | 25/32 in |
| Size Code | B436 |
| Bolt Size | 5/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 7 9/32 in |
| Bolt Hole Spacing - Width | N/A |
| Base Length | 9 5/8 in |
| Center of Bearing to Front of Inner Ring | 2 1/16 in |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.1875 in |
| Base Height | 1 1/2 in |
| Housing Width | 2 9/16 in |
| Bearing Design | Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 3 11/32 in |
| Bolt Hole Spacing Range [Max] | 8 in |
| RPM [Max] | 2500 rpm |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Base Width | 2 9/16 in |
| Series | B22400 |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 200 °F |
| Misalignment Range | ±2° |
| Weight | 14.9 LB |
| EAN or UPC | 662327025526 |

