- Solid Pillow Block
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Series | B22400 |
| Shaft Dia. | 55 mm |
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Weight | 15.0 LB |
| EAN or UPC | 698210180331 |

