Link-Belt
EPB22448H
EP-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #100738941
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3" Shaft
- 3 1/8" Base to Center
- 8 25/32" Bolt Centers
features
- Cast iron housing
- Factory adjusted and sealed
- Corrosion-resistant powder coating
- Hardened spring locking collar
- Direct type-e interchange
- Float configuration available upon request
| Bolt Hole Spacing Range [Min] | 7 13/16 in |
| Housing Construction | 1 Piece |
| RPM [Max] | 1,950 rpm |
| Misalignment Range | ±2° |
| Bolt Hole Spacing | 8 25/32 in |
| Housing Width | 3 3/16 in |
| Series | B22400 |
| Temperature Range [Min] | -20 °F |
| Base Width | 3 3/16 in |
| Collar Extension | 27/32 in |
| Bolt Hole Spacing - Width | N/A |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Center of Bearing to Front of Inner Ring | 2 7/16 in |
| Overall Width | 4 1/32 in |
| Collar O.D. | 4 3/16 in |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Size Code | B448 |
| Temperature Range [Max] | 200 °F |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 4 in |
| Base Height | 1 7/8 in |
| Bolt Hole Spacing Range [Max] | 9 3/4 in |
| Housing Height | 6 5/16 in |
| Base Length | 11 13/16 in |
| Bolt Size | 3/4 in |
| Shaft Dia. | 3 in |
| Center of Bearing to End of Cover | 2 25/32 in |
| Weight | 26.86 LB |
| EAN or UPC | 662327025151 |
