Link-Belt
EPB22439E
EP-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #102141340
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 7/16" Shaft
- 2 3/4" Base to Center
- 7 27/32" Bolt Centers
features
- Cast iron housing
- Two-bolt base
- Fixed
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Corrosion-resistant powder coating
- Hardened spring locking collar
| Housing Material | Cast Iron |
| Collar Extension | 27/32 in |
| Bolt Size | 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Mounted Unit Duty | Heavy-Duty |
| Misalignment Range | ±2° |
| Base Width | 2 11/16 in |
| Base Length | 10 1/2 in |
| Overall Width | 3 17/32 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Center of Bearing to Front of Inner Ring | 2 3/16 in |
| Bolt Hole Spacing Range [Max] | 8 3/4 in |
| Housing Height | 5 1/2 in |
| RPM [Max] | 1750 rpm |
| Housing Construction | 1 Piece |
| Housing Width | 2 11/16 in |
| Base Height | 1 5/8 in |
| Temperature Range [Min] | -20 °F |
| Center of Bearing to End of Cover | 2 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing - Width | N/A |
| Temperature Range [Max] | 225 °F |
| Size Code | B440 |
| Length Through Bore | 3.5 in |
| Seal Type | Heavy Contact Seals |
| Collar O.D. | 3 5/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 7 27/32 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Shaft Dia. | 2.4375 in |
| Series | B22400 |
| Bearing Type | Spherical Roller Bearing |
| Weight | 17.5 LB |
| EAN or UPC | 662327024987 |
