Link-Belt
EPB22427H
EP-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #100738935
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 1 11/16" Shaft
- 2 1/8" Base to Center
- 5 7/8" Bolt Centers
features
- Cast iron housing
- Factory adjusted and sealed
- Corrosion-resistant powder coating
- Hardened spring locking collar
- Direct type-e interchange
- Float configuration available upon request
| Collar Extension | 21/32 in |
| Temperature Range [Max] | 200 °F |
| Base Length | 7 7/8 in |
| Housing Width | 2 1/2 in |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Length Through Bore | 3 1/8 in |
| Overall Width | 3 5/32 in |
| Bolt Size | 1/2 in |
| Housing Height | 4 3/8 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 11/16 in |
| Series | B22400 |
| Misalignment Range | ±2° |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing - Width | N/A |
| Bolt Hole Spacing Range [Min] | 5 1/4 in |
| Lubrication | Relubricatable |
| Size Code | B428 |
| Housing Construction | 1 Piece |
| Center of Bearing to End of Cover | 2 1/4 in |
| Base Height | 1 1/4 in |
| RPM [Max] | 3,100 rpm |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Collar O.D. | 2 3/4 in |
| Base Width | 2 1/2 in |
| Temperature Range [Min] | -20 °F |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Center of Bearing to Front of Inner Ring | 1 29/32 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 11.1 LB |
| EAN or UPC | 662327024901 |
