- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 75 mm Shaft Diameter
| Bearing Standoff Distance | 4.8 mm |
| Mounting Pad Width | 196.9 mm |
| Shape | Square |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 1500 rpm |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Min] | 1.4375 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bolt Size | 20 mm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Set Screw Torque | 680 in lb |
| Length Through Bore | 101.6 mm |
| Bearing Design | Non-Expansion |
| Mounting Pad Width [Max] | 257.2 mm |
| Housing Diameter | 165.1 mm |
| Bolt Hole Spacing | 152.4 mm |
| Collar O.D. | 103.2 mm |
| Bore Range [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Mounting Flange Width | 45.2 mm |
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Bolt Circle Dia. | 215.49 mm |
| Shaft Dia. | 75 mm |
| Weight | 29.0 LB |
| EAN or UPC | 698210058807 |

