Skip to content Skip to navigation menu
Link-BeltEFRB224M65H

EFRB224M65H

B22400 Series 4-Bolt Flange Flange Block
Item #101864873
  • Non-Expansion Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 65 mm Shaft Diameter
Link-BeltEFRB224M65H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 65 mm Shaft Diameter
Shape Square
Bore Range [Min] 1.4375 in
Mounting Flange Width 45.2 mm
Collar O.D. 103.2 mm
Bore Range [Max] 4 in
Bearing Type Spherical Roller Bearing
Lubricant Type Exxon Ronex MP
Housing Diameter 165.1 mm
Length Through Bore 101.6 mm
Bolt Circle Dia. 215.49 mm
Mounting Pad Width [Max] 257.2 mm
Flange Type 4-Bolt Flange
Mounting Pad Width 196.9 mm
Grease Fitting Size 1/8 in NPT
Bearing Standoff Distance 4.8 mm
Locking Device Single Setscrew Locking Collar
Temperature Range [Max] 225 °F
Bearing Design Non-Expansion
Bolt Hole Spacing 152.4 mm
Bolt Size 20 mm
Housing Material Cast Iron
Seal Type Clearance Seals
Shaft Dia. 65 mm
RPM [Max] 1950 rpm
Set Screw Torque 680 in lb
Weight 30.0 LB
EAN or UPC 793699026146
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison