- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 40 mm Shaft Diameter
| Bolt Circle Dia. | 148.03 mm |
| Bolt Size | 12 mm |
| Mounting Pad Width | 136.5 mm |
| Housing Diameter | 108 mm |
| Bearing Standoff Distance | 3.2 mm |
| Bearing Design | Non-Expansion |
| Bore Range [Min] | 1.4375 in |
| Mounting Flange Width | 36.5 mm |
| Mounting Pad Width [Max] | 183.4 mm |
| Bolt Hole Spacing | 104.8 mm |
| Shape | Square |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 65.9 mm |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 40 mm |
| Set Screw Torque | 325 in lb |
| RPM [Max] | 3100 rpm |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Length Through Bore | 79.38 mm |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Max] | 4 in |
| Weight | 12.0 LB |
| EAN or UPC | 793699012606 |

