
- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/4 in Shaft Diameter
Mounting Pad Width | 5.625 in |
Bearing Type | Spherical Roller Bearing |
Bearing Design | Non-Expansion |
Flange Type | 4-Bolt Flange |
Bolt Size | 1/2 in |
Bore Range [Min] | 1.4375 in |
Bore Range [Max] | 4 in |
Shaft Dia. | 1.75 in |
Collar O.D. | 2 7/8 in |
Temperature Range [Max] | 225 °F |
Bolt Hole Spacing | 4 3/8 in |
Mounting Pad Width [Max] | 7.3125 in |
Locking Device | Single Setscrew Locking Collar |
Bolt Circle Dia. | 6 3/16 in |
Mounting Flange Width | 1 7/16 in |
Housing Material | Cast Iron |
Shape | Square |
Grease Fitting Size | 1/8 in NPT |
RPM [Max] | 2150 rpm |
Length Through Bore | 3.125 in |
Housing Diameter | 4.5 in |
Set Screw Torque | 325 in lb |
Lubricant Type | Exxon Ronex MP |
Seal Type | Spring Loaded Heavy Contact Seals |
Bearing Standoff Distance | 1/8 in |
Weight | 12.63 LB |
EAN or UPC | 793699521825 |
