- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
features
- Self-aligning, type E interchange
- Corrosion-resistant powder coating
- Misalignment capabilities – total of 4°
- Broad range of sealing options
- Hardened spring locking collar
- Factory set clearance and lubrication
- Direct type-e interchange
- Expansion design available upon request
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 6 in |
| Grease Fitting Size | 1/8 in NPT |
| Shape | Square |
| Lubrication | Relubricatable |
| Shaft Dia. | 3 in |
| Bore Range [Min] | 1.4375 in |
| Mounting Pad Width [Max] | 10.125 in |
| Temperature Range [Min] | -20 °F |
| Bore Range [Max] | 4 in |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Pad Width | 7.75 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Height | 6 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Duty | Heavy-Duty |
| Overall Width | 4 7/32 in |
| Bolt Size | 3/4 in |
| Seal Type | Clearance Seals |
| Collar O.D. | 4 1/16 in |
| Mounting Flange Width | 1 25/32 in |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 25/32 in |
| Bolt Hole Size | 3/4 in |
| Housing Width | 4 7/32 in |
| Housing Length | 7 3/4 in |
| Set Screw Torque | 680 in lb |
| RPM [Max] | 1950 rpm |
| Length Through Bore | 4 in |
| Bearing Standoff Distance | 3/16 in |
| Lubricant Type | Exxon Ronex MP |
| End Type | Open End |
| Housing Diameter | 6 1/2 in |
| Bolt Circle Dia. | 8 31/64 in |
| Flange Type | 4-Bolt Flange |
| Weight | 27.1 LB |
| EAN or UPC | 662327024758 |

