- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
features
- Self-aligning, type E interchange
- Corrosion-resistant powder coating
- Misalignment capabilities – total of 4°
- Broad range of sealing options
- Hardened spring locking collar
- Factory set clearance and lubrication
- Direct type-e interchange
- Expansion design available upon request
| Set Screw Torque | 325 in lb |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Shape | Square |
| Bearing Standoff Distance | 1/8 in |
| Housing Width | 3 9/32 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Bore Range [Max] | 4 in |
| Bolt Hole Spacing | 4 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Min] | -20 °F |
| Grease Fitting Size | 1/8 in NPT |
| Mounting Pad Width | 5.375 in |
| Duty | Heavy-Duty |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.6875 in |
| Bolt Size | 1/2 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Min] | 1.4375 in |
| Housing Height | 5 1/2 in |
| RPM [Max] | 3100 rpm |
| Overall Width | 3 9/32 in |
| Collar O.D. | 2 19/32 in |
| Housing Length | 5 1/2 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Length Through Bore | 3.125 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 3/8 in |
| Housing Diameter | 4 1/4 in |
| Style | 4-Bolt Flange |
| Mounting Pad Width [Max] | 7.21875 in |
| Mounting Flange Width | 1 7/16 in |
| Bolt Circle Dia. | 5 53/64 in |
| Weight | 11.8 LB |
| EAN or UPC | 662327024666 |

