- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 15/16 in Shaft Diameter
| Bolt Circle Dia. | 10 61/64 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Bore Range [Max] | 3.9375 in |
| Locking Device | Adapter Mounted |
| Mounting Pad Width [Max] | 12.9688 in |
| Mounting Pad Width | 9.75 in |
| Bore Range [Min] | 1.4375 in |
| Length Through Bore | 4.94 in |
| Bearing Design | Non-Expansion |
| Locknut Outside Diameter | 5 7/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 1100 rpm |
| Shape | Square |
| Housing Diameter | 8 7/8 in |
| Bolt Size | 7/8 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 7 3/4 in |
| Mounting Flange Width | 2 7/32 in |
| Lubricant Type | Exxon Ronex MP |
| Weight | 56.0 LB |
| EAN or UPC | 793699510058 |

