- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 11/16 in Shaft Diameter
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Length Through Bore | 3.86 in |
| Housing Diameter | 6.5 in |
| Locking Device | Adapter Mounted |
| Mounting Pad Width [Max] | 10.125 in |
| Seal Type | Triple Lip Contact seals |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Mounting Flange Width | 1 25/32 in |
| Bore Range [Min] | 1.4375 in |
| RPM [Max] | 1150 rpm |
| Mounting Pad Width | 7.75 in |
| Bolt Hole Spacing | 6 in |
| Shaft Dia. | 2.6875 in |
| Temperature Range [Max] | 225 °F |
| Locknut Outside Diameter | 4 5/32 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Range [Max] | 3.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Bolt Circle Dia. | 8 31/64 in |
| Bolt Size | 3/4 in |
| Shape | Square |
| Weight | 28.0 LB |
| EAN or UPC | 793699510010 |

