- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
features
- Cast iron housing
- Padded flange
- Four-bolt mounting
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| Mounting Flange Width | 1 23/32 in |
| Bolt Hole Spacing | 5 3/8 in |
| End Type | Open End |
| Bore Range [Min] | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Width | 6.875 in |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Min] | -20 °F |
| Flange Thickness | 1.6875 in |
| Housing Width | 4 9/16 in |
| Housing Diameter | 5.5 in |
| Inch/Metric | Inch |
| Seal Type | Clearance Seals |
| Length Through Bore | 3.28 in |
| Style | 4-Bolt Flange |
| Shaft Dia. | 2.4375 in |
| Overall Width | 5 15/64 in |
| Locknut Outside Diameter | 3 5/8 in |
| Duty | Heavy-Duty |
| Lubricant Type | Exxon Ronex MP |
| Collar O.D. | 3 5/8 in |
| Shape | Square |
| Housing Length | 6 3/4 in |
| Housing Construction | 1 Piece |
| Grease Fitting Size | 1/8 in NPT |
| Flange Type | 4-Bolt Flange |
| Housing Height | 6 3/4 in |
| Bore Range [Max] | 3.9375 in |
| Mounting Pad Width [Max] | 8.96875 in |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 5/8 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| RPM [Max] | 2300 rpm |
| Bolt Circle Dia. | 7 19/32 in |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Weight | 18.672 LB |
| EAN or UPC | 793699002027 |

