- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 5 3/8 in |
| Mounting Pad Width [Max] | 8.96875 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 7 19/32 in |
| Mounting Pad Width | 6.875 in |
| Shape | Square |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Min] | 1.4375 in |
| Locking Device | Adapter Mounted |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Length Through Bore | 3.28 in |
| Locknut Outside Diameter | 3 5/8 in |
| RPM [Max] | 1750 rpm |
| Shaft Dia. | 2.4375 in |
| Housing Diameter | 5 1/2 in |
| Bore Range [Max] | 3.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Mounting Flange Width | 1 23/32 in |
| Weight | 18.0 LB |
| EAN or UPC | 793699039542 |

