
- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 15/16 in Shaft Diameter
Bolt Size | 7/8 in |
Bore Range [Min] | 1.4375 in |
Bolt Circle Dia. | 10 61/64 in |
Mounting Flange Width | 2 7/32 in |
Bearing Type | Spherical Roller Bearing |
Bearing Standoff Distance | 1/4 in |
Set Screw Torque | 1350 in lb |
Bore Range [Max] | 4 in |
Bolt Hole Spacing | 7 3/4 in |
Seal Type | Spring Loaded Heavy Contact Seals |
Collar O.D. | 5 5/8 in |
Shape | Square |
Temperature Range [Max] | 225 °F |
Length Through Bore | 6.125 in |
Grease Fitting Size | 1/8 in NPT |
Flange Type | 4-Bolt Flange |
Housing Diameter | 8 7/8 in |
Bearing Design | Non-Expansion |
RPM [Max] | 1100 rpm |
Lubricant Type | Exxon Ronex MP |
Locking Device | Double Setscrew Locking Collar |
Shaft Dia. | 3.9375 in |
Housing Material | Cast Iron |
Mounting Pad Width [Max] | 12.9688 in |
Mounting Pad Width | 9.75 in |
Weight | 64.0 LB |
EAN or UPC | 662327819583 |
