- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 7/16 in Shaft Diameter
| Length Through Bore | 5.3125 in |
| Bolt Size | 3/4 in |
| Mounting Pad Width [Max] | 11.6563 in |
| Mounting Pad Width | 9.25 in |
| Lubricant Type | Exxon Ronex MP |
| Shape | Square |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 3.4375 in |
| Bolt Circle Dia. | 9 59/64 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Double Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 7 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Seal Type | Triple Lip Contact seals |
| Housing Diameter | 7 3/8 in |
| RPM [Max] | 1000 rpm |
| Collar O.D. | 4 29/32 in |
| Set Screw Torque | 680 in lb |
| Bearing Standoff Distance | 1/4 in |
| Mounting Flange Width | 1 31/32 in |
| Weight | 45.0 LB |
| EAN or UPC | 793699507614 |

