- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 3/16 in Shaft Diameter
| Shaft Dia. | 2.1875 in |
| Bore Range [Max] | 4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Mounting Pad Width | 6.25 in |
| Bolt Circle Dia. | 6 57/64 in |
| Locking Device | Double Setscrew Locking Collar |
| Lubricant Type | Exxon Ronex MP |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 4 7/8 in |
| Bearing Design | Non-Expansion |
| Mounting Pad Width [Max] | 8.28125 in |
| Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Shape | Square |
| RPM [Max] | 1950 rpm |
| Bearing Standoff Distance | 1/8 in |
| Set Screw Torque | 325 in lb |
| Bore Range [Min] | 1.4375 in |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Mounting Flange Width | 1 9/16 in |
| Length Through Bore | 4.125 in |
| Collar O.D. | 3 1/4 in |
| Housing Diameter | 5 in |
| Weight | 16.0 LB |
| EAN or UPC | 793699507522 |

