- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 7/16 in Shaft Diameter
features
- Cast iron housing
- Padded flange
- Four-bolt mounting
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Locking Device | Double Setscrew Locking Collar |
| Bore Range [Min] | 1.4375 in |
| Bearing Standoff Distance | 1/16 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Length | 4 5/8 in |
| Bolt Circle Dia. | 4 61/64 in |
| Flange Type | 4-Bolt Flange |
| RPM [Max] | 3600 rpm |
| Shaft Dia. | 1.4375 in |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Flange Thickness | 1 1/4 in |
| Housing Diameter | 3 11/16 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 3.5625 in |
| Housing Width | 2 31/32 in |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Mounting Pad Width [Max] | 6.0625 in |
| Housing Construction | 1 Piece |
| Shape | Square |
| Temperature Range [Min] | -20 °F |
| Overall Width | 3 5/8 in |
| Bolt Hole Spacing | 3 1/2 in |
| Collar O.D. | 2 5/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubricant Type | Exxon Ronex MP |
| Housing Height | 4 5/8 in |
| Mounting Flange Width | 1 3/8 in |
| Duty | Heavy-Duty |
| Set Screw Torque | 325 in lb |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Width | 4.625 in |
| Bore Range [Max] | 4 in |
| Weight | 8.0 LB |
| EAN or UPC | 662327024512 |

