Skip to content Skip to navigation menu
Link-BeltDSLB687118

DSLB687118

Take-up Assembly
Item #103831856
  • Top Angle Protected Screw Take-Up Type
  • 4 7/16 in Shaft Diameter
  • 18 in Travel
  • Spherical Roller Bearing Type
Link-BeltDSLB687118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Top Angle Protected Screw Take-Up Type
  • 4 7/16 in Shaft Diameter
  • 18 in Travel
  • Spherical Roller Bearing Type

features

  • Welded steel frame
  • Hinged top
  • Protected screw
  • Cast iron bearing housing
  • Self-aligning
  • Tapered adapter mounted
  • Independently flushable seals
  • TD-LB6800D8 Takeup Unit
End Closure None
Travel 18 in
Take-Up Types Top Angle Protected Screw
Shaft Dia. 4.4375 in
Base Height 4 in
Locking Device Adapter Mounted
Type Spherical Roller Bearing
Bolt Size 7/8 in
Seal Type D8 Taconite Sealing System
Weight 447.0 LB
EAN or UPC 662327023577
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison