- Top Angle Protected Screw Take-Up Type
- 3 7/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
features
- Welded steel frame
- Hinged top
- Protected screw
- Cast iron bearing housing
- Self-aligning
- Tapered adapter mounted
- Independently flushable seals
- TD-LB6800D8 Takeup Unit
| Seal Type | D8 Taconite Sealing System |
| Bolt Size | 3/4 in |
| Base Height | 2 1/4 in |
| Travel | 24 in |
| Locking Device | Adapter Mounted |
| Type | Spherical Roller Bearing |
| Take-Up Types | Top Angle Protected Screw |
| Shaft Dia. | 3.4375 in |
| End Closure | None |
| Weight | 229.0 LB |
| EAN or UPC | 662327420376 |

