- Top Angle Protected Screw Take-Up Type
- 3 15/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
- Heavy-Duty
| Shaft Dia. | 3.9375 in |
| Take-Up Types | Top Angle Protected Screw |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Travel | 18 in |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 256.0 LB |
| EAN or UPC | 662327619176 |

