- 3 7/16" Shaft
- 18" Travel
- Spherical Roller Bearing Type
features
- Extra strength welded steel frame
- Cast iron bearing housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Type | Spherical Roller Bearing |
| Shaft Dia. | 3.4375 in |
| Take-Up Types | Extra Strength Conveyor |
| Bolt Size | 3/4 in |
| Base Length | 40 1/4 in |
| Overall Width | 4 1/2 in |
| Bolt Hole Spacing - Width | 2 in |
| Base Height | 2 in |
| Travel | 18 in |
| Base Width | 4 1/2 in |
| Locking Device | Double Spring Locking Collars |
| Seal Type | Labyrinth Seals |
| End Closure | None |
| Bolt Hole Spacing - Length | 38 in |
| Weight | 167.25 LB |
| EAN or UPC | 662327022860 |

