- Extra Strength Conveyor Take-Up Type
- 3 7/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
features
- Extra strength welded steel frame
- Cast iron bearing housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| End Closure | None |
| Take-Up Types | Extra Strength Conveyor |
| Shaft Dia. | 3.4375 in |
| Travel | 12 in |
| Base Height | 2 in |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Bolt Size | 3/4 in |
| Type | Spherical Roller Bearing |
| Weight | 146.0 LB |
| EAN or UPC | 662327022853 |

